Vanair

Compressor, 45-5/32in.Lx23-1/2in.W (Discontinued)


Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

  • Pump Type - Air Compressor Rotary Screw
  • Engine HP - Air Compressor 26.5 hp
  • Number of Stages - Air Compressor 1
  • Engine Brand - Air Compressor Kohler
  • Free Air CFM @ Max. Pressure - Air Compressor 59.0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 23.5 in
Overall Height 29.75 in
Overall Length 45.16 in
Outlet Size 3/4 in

Description

Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 26.5 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 59 cfm, Maximum Operating Pressure 100 psi, Air Tank Style Tankless, Engine Starter Type Electric, Sound Level 91.2 dB, Pump Type Rotary Screw, Pump Speed 3,600 RPM, Fuel Tank Capacity 5 gal

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.