Shop All Pet Bowls & Feeders
Van Ness Plastic Molding Co
Van Ness 79441002461 64 oz Stainless Steel Bowl - Large
Mfr # 79441002461
Zoro # G003970864
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Van Ness Plastic Molding Co
- MFR # 79441002461
- Zoro # G003970864
- UPC # 79441002461
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Features
- The Van Ness Stainless Steel
- Pet Bowl is made from high grade, rust-resistant stainless steel
- With a high polish finish on the inside and out this feeding and watering pet bowl is hygenic and is easy to clean and care
- Material: Stainless Steel
- Dimensions: 2.75" L x 8.13" W x 8.13" D
- Size: Large
- Capacity: 64 oz
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Air Cleaner (730164)
- BEST GARDEN 5/8 In. Dia. x 25 Ft. L. Drinking Water Safe Sprinkler Hose (CDBTECV025)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 23 in L Black Polypropylene Handle (6900SS)
- VAN NESS PLASTIC MOLDING CO Van Ness Plastic Molding Auto Waterer 3 Liter - AW3 (VA37390)
- VAN NESS PLASTIC MOLDING CO Hvywgt Crock Dish Small (794201)
- PETSSTOP PetsStop RDB1-L Mesh Elevated Double Dog Bowl - Large (RDB1-L)
- ICONIC PET LLC Iconic Pet 51414 32 oz. Stainless Steel Non-Skid Pet Bowl (51414)
- PET LODGE Pet Lodge CH50 Pet Feeder, 50 lb Volume Capacity, Galvanized Steel (CH50)
- MILLER MFG Miller Manufacturing 7in. Galvanized Rabbit Feeder AF7SL (AF7SL)
- WESTMINSTER PET Westminster Pet Products 19016 16 oz. Stainless Steel Pet Feeding Bowl (134629)
- Van Ness Plastic Molding Co Pet Bowls & Feeders