Shop All Blocks, Sheaves & Pulleys
Van Beest
Shackle, 1"
Mfr # GPGHBB25
Zoro # G5491549
product price: $30.09
/ea
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Van Beest
- MFR # GPGHBB25
- Zoro # G5491549
- UPC # 051775103304
- Country of Origin Netherlands
- Category Blocks, Sheaves & Pulleys
Details
Item | Shackle |
Attachment Type | Shackle |
Description
Shackle,1",Gsp Van Beest #Gpghbb25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 1 lb. (23103)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D4)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1/2-13in, 26 ft.-lb. (33316)
- VAN BEEST Shackle, 7/16" (GPGHBB11)
- VAN BEEST Shackle, 3/8" (GPGHBB10)
- VAN BEEST Shackle, 5/16" (GPGHBB08)
- VAN BEEST Shackle, 7/8" (GPGHBB22)
- VAN BEEST Shackle, 3/4" (GPGHBB19)
- VAN BEEST Shackle, 1/2" (GPGHBB13)
- RONSTAN Single Pulley, Fixed Eye, 2 In. L (RF185)
- Van Beest Lifting Hardware