Shop All Compressor Air Filters
Van Air Systems
Deliquescent Compressed Dryer 7 CFM
Mfr # D2
Zoro # G4797401
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. SCFM @ 100 PSI 7
- Max. Operating Temp. (F) 100 Degrees F
- Overall Depth 3 5/8 in
- Overall Width 3 5/8 in
- Total Capacity (Cu.-Ft.) 0.066
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Van Air Systems
- MFR # D2
- Zoro # G4797401
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Depth | 3 5/8 in |
Overall Width | 3 5/8 in |
Overall Height | 13 1/2 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Deliquescent Compressed Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Bowl Capacity 2 lb, Dew Point -5 to 80 Degrees F, Maximum Flow Rate 16.2 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 100 Degrees F, Overall Depth 3 5/8 in, Overall Height 13 1/2 in, Overall Width 3 5/8 in, Series D-Series, Total Air Capacity 0.066 cu ft, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Desiccant Material Deliquescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Connector QSS-6 (QSS-6)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 230 Volt, Walk In Cooler Motor (UTBEJ1552BJR1 IND BOX)
- VAN AIR SYSTEMS Coalescing Filter 1" NPT 250 cfm 1 micron (F200-100-1-B-MD-PD6)
- SOLBERG Filter Element, Polyester, 5 Micron (239)
- ARO Compressed Air Filter, 250 psi, 1.81 In. W (F35121-420)
- AIRBAGIT AirBagIt AIRFILT-WATER-AUTO Air Filters Water Trap - Air Water And Oil Separator 0.38 in. (AIRFILT-WATER-AUTO)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35231-410)
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron (HE334P)
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- Van Air Systems Compressed Air Treatment