Shop All Compressor Air Filters
Van Air Systems
Coalescing Filter 1" NPT 250 cfm 1 micron
Mfr # F200-100-1-B-MD-PD6
Zoro # G4861129
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Size Heavy-Duty
- Housing Material Aluminum
- Max. Pressure 231 psi
- Max. Incoming Pressure - Air Treatment 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Van Air Systems
- MFR # F200-100-1-B-MD-PD6
- Zoro # G4861129
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Size | Heavy-Duty |
Overall Width | 4 15/16 in |
Drain Port Size | 1/4 in NPT |
Size - Air Treatment | Heavy Duty |
Bowl Size - Air Treatment | 53.5 oz |
Overall Height | 14 9/16 in |
Pipe Size | 1" NPT |
Connection Size - Air Treatment | 1 in NPT |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Inlet Size | 1 in NPT |
Description
Deliquescent Dryer Afterfilter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 231 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 4 15/16 in, Overall Height 14 9/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series F200, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RSM750, 79.5 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM750)
- PARKER Accumulator, Bladder (BA002B3T01Y2GRG)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- VAN AIR SYSTEMS Deliquescent Compressed Dryer 7 CFM (D2)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line Filter, 2 Inch Long with 1/4 Inch FPT (Inlet) x 1/4 Inch MPT (Outlet) (WR1010)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 35 cfm (14)
- KENMORE 3PK 1532GAL Filter (VRC2)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 6 H (32-06)
- MILTON In-Line Filter 1/4" NPT (S-637)
- Van Air Systems Compressor Air Filters