Shop All Motor Oil
Valvoline
VR1 SYNTHETIC RACING 10W30 6/1 QT
Mfr # 679083
Zoro # G111320636
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dexos Rating Not Rated
- Specific Gravity 0.87
- Container Size 1 qt
- Container Type Bottle
- Features High Zinc and Phosphorus Formula for Anti-Wear Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Dexos Rating | Not Rated |
Specific Gravity | 0.87 |
Container Type | Bottle |
Features | High Zinc and Phosphorus Formula for Anti-Wear Protection |
Pour Point | -33 Degrees C |
Viscosity Index | 152 |
Flash Point | 394 Degrees F |
Viscosity @ 40 Deg C | 64 cSt |
Base Formulation | Synthetic |
Series | Racing |
Compatible Vehicle Type | Race Cars |
SAE Viscosity Grade | 10W-30 |
Compatible Engine Type | Gasoline Engines |
Biodegradable | Not Biodegradable |
Description
Motor Oil, Series Racing, Container Size 1 qt, Compatible Vehicle Type Race Cars, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Dexos Rating Not Rated, Standards Not Applicable, Biodegradable Not Biodegradable, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features High Zinc and Phosphorus Formula for Anti-Wear Protection, Flash Point 394 Degrees F, Pour Point -33 Degrees C, Specific Gravity 0.87, Viscosity @ 40 Deg C 64 cSt, Viscosity Index 152
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Transmission Filter Kit 2004-2005 Mazda RX-8 1.3L, B-438 (B-438)
- RKI RKI EMBOSSED LATCH 1PT SLAM FOR H, V, US, AND UST SERIES BOXES AND FLO (PADLATRKIBX)
- STENS Skid Shoe Replaces Oem : Mtd Oem-784-5580 780-420 (780-420)
- SCHMITT & ONGARO MARINE Ongaro All-Stainless Mini Compact Single Horn - 12V (10036)
- VALVOLINE Diesel Engine Oil, Conventional, 15W-40, 55 Gal. (894063)
- VALVOLINE 2-Cycle Synthetic Blend Marine Motor Oil, 16 Oz. (VV469)
- VALVOLINE Diesel Motor Oil, Heavy Duty, 5 Gal, 40W (VV400)
- VALVOLINE Valvoline Motor Oil, SAE 30W, Conventional, 1 Qt. (797978)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881162)
- VALVOLINE Motor Oil, 55 gal. Size, 5W-30 SAE Grade (718108)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 10W30 - 6 Gallon Bag-in-a-Box (62735)
- Valvoline Motor Oil