Shop All Motor Oil
Valvoline
VAL PREM BLUE GEO 15W40 LOW ASH DR 55 GA
Mfr # 840470
Zoro # G211248731
product price: $1,155.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,155.99
Free 30-Day Returns
Key Features
- Compatible Engine Type Natural Gas Engines
- Features Sludge Protection
- Container Type Drum
- Dexos Rating Not Rated
- Series Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 55 gal |
Details
Item | Motor Oil |
Compatible Engine Type | Natural Gas Engines |
Features | Sludge Protection |
Container Type | Drum |
Dexos Rating | Not Rated |
Series | Heavy Duty |
Pour Point | -36 Degrees C |
SAE Viscosity Grade | 15W-40 |
Flash Point | 390 Degrees F |
Viscosity @ 40 Deg C | 125 cSt |
Viscosity Index | 138 |
Specific Gravity | 0.88 |
Base Formulation | Conventional |
Biodegradable | Not Biodegradable |
Compatible Vehicle Type | Buses, Diesel Trucks, Heavy Duty Trucks, Medium Duty Trucks, RVs, Skid Loaders, Skid Steers |
Description
Motor Oil, Series Heavy Duty, Container Size 55 gal, Compatible Vehicle Type Buses, Diesel Trucks, Heavy Duty Trucks, Medium Duty Trucks, RVs, Skid Loaders, Skid Steers, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Dexos Rating Not Rated, Biodegradable Not Biodegradable, Compatible Engine Type Natural Gas Engines, Container Type Drum, Features Sludge Protection, Flash Point 390 Degrees F, Pour Point -36 Degrees C, Specific Gravity 0.88, Viscosity @ 40 Deg C 125 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 6 Inch Shank (RT25806B)
- BALDWIN FILTERS Air Filter, 7-15/16 x 12-1/4 in. (PA1749FN)
- GROTE Step Down Butt, 16-14 To 12-10 Ga, PK100 (83-2625)
- GROTE Economy Steel Lamp (50232)
- VALVOLINE Valvoline Motor Oil, SAE 30, Conventional, 1 Qt., Bottle (FR1210H/822382)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 1 Qt. (787301)
- VALVOLINE Engine Oil, Full Synthetic, 10W-30, 32 Oz. (VV180)
- VALVOLINE VR1 SYNTHETIC RACING 10W30 6/1 QT (679083)
- VALVOLINE Motor Oil, 0W-20 SAE Grade, 1 Qt. (833002)
- VALVOLINE Valvoline 798152 1 qt. 20W-50 4 Stroke Motorcycle Oil (V10-798152)
- VALVOLINE Engine Oil, 5W-30, Conventional, 55 Gallon (VV172)
- Valvoline Motor Oil