Shop All Motor Oil
Valvoline
VAL HYBRID FULL SYN 0W20 3/5 QT
Mfr # 898664
Zoro # G311320641
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Gravity 7.02
- Container Size 5 qt
- Dexos Rating Not Rated
- Viscosity @ 40 Deg C 46.2 cSt
- Standards API
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 5 qt |
Details
Item | Motor Oil |
Specific Gravity | 7.02 |
Dexos Rating | Not Rated |
Viscosity @ 40 Deg C | 46.2 cSt |
Standards | API |
SAE Viscosity Grade | 0W-20 |
Series | Light Duty Cars; Hybrid Light Duty Cars |
Flash Point | 394 Degrees F |
Container Type | Bottle |
Viscosity Index | 172 |
Features | Engineered for Hybrid Vehicles |
Base Formulation | Synthetic |
Pour Point | 39 Degrees C |
Compatible Vehicle Type | Passenger Cars |
Biodegradable | Not Biodegradable |
Compatible Engine Type | Hybrid Gasoline Engines |
Description
Motor Oil, Series Light Duty Cars; Hybrid Light Duty Cars, Container Size 5 qt, Compatible Vehicle Type Passenger Cars, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Dexos Rating Not Rated, Standards API, Biodegradable Not Biodegradable, Compatible Engine Type Hybrid Gasoline Engines, Container Type Bottle, Features Engineered for Hybrid Vehicles, Flash Point 394 Degrees F, Pour Point 39 Degrees C, Specific Gravity 7.02, Viscosity @ 40 Deg C 46.2 cSt, Viscosity Index 172
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flat Mirror Glass Clip Pkg-Indv (709422)
- ECCO SAFETY GROUP WARNING ALARM: DUAL FUNCTION, 102 DB BACK-UP / 102 DB DUAL TONE, 12 TO 24VDC (DF532)
- WAI GLOBAL Starter, STRND PLGR, 11kW12 Volt, CW, 9Tooth Pinion (18413N)
- GROTE Socket, 1 Pole, Die Cast (82-0851)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 5 Qt. (881165)
- VALVOLINE Engine Oil, Full Synthetic, 10W-30, 32 Oz. (VV180)
- VALVOLINE Valvoline, All Fleet Plus, 15W-40, 1 Qt (894077)
- VALVOLINE Valvoline 798152 1 qt. 20W-50 4 Stroke Motorcycle Oil (V10-798152)
- VALVOLINE Motor Oil, 1 qt. Size, SAE 30 SAE Grade (822401)
- VALVOLINE Valvoline Oil 247202 1 qt. SAE 10W30 High Mileage Motor Oil (247202)
- ROTELLA Motor Oil, Conventional, 15W-40, Pail, 5 Gal. (550045128)
- Valvoline Motor Oil