Shop All Motor Oil
Valvoline
VAL FULL SYNTHETIC 5W30 DR 55 GA
Mfr # 881661
Zoro # G711248668
product price: $1,405.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,405.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Dexos Rating 1
- Flash Point 433 Degrees F
- Viscosity @ 40 Deg C 59.5 cSt
- SAE Viscosity Grade 5W-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 55 gal |
Details
Item | Motor Oil |
Dexos Rating | 1 |
Flash Point | 433 Degrees F |
Viscosity @ 40 Deg C | 59.5 cSt |
SAE Viscosity Grade | 5W-30 |
Standards | API |
Base Formulation | Synthetic |
Series | Light Duty Cars |
Features | Extreme Temperature Protection |
Pour Point | -36 Degrees C |
Viscosity Index | 170 |
Odor | Hydrocarbon |
Container Type | Drum |
Detergent | Detergent Oil |
Biodegradable | Not Biodegradable |
Compatible Engine Type | Gasoline Engines |
Compatible Vehicle Type | Passenger Cars |
Description
Motor Oil, Series Light Duty Cars, Container Size 55 gal, Compatible Vehicle Type Passenger Cars, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating 1, Standards API, Biodegradable Not Biodegradable, Compatible Engine Type Gasoline Engines, Container Type Drum, Detergent Detergent Oil, Features Extreme Temperature Protection, Flash Point 433 Degrees F, Odor Hydrocarbon, Pour Point -36 Degrees C, Viscosity @ 40 Deg C 59.5 cSt, Viscosity Index 170
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Power Steering Hose, 3/8" Thread, 2 ft. L (PS124)
- WHITE KNIGHT XL Long Bulge Style Acorn Chrome Wheel Lug Nut (1910XL)
- PETERSON MANUFACTURING CLEARANCE LIGHT (M154A-R)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 950mA (M84425-B)
- VALVOLINE Heavy Duty Diesel Engine Oil, Conventional, 5 Gal, 30W (VV395)
- VALVOLINE Diesel Engine Oil, Jug, 1 gal, Conventional, Diesel Engines, 15W-40, API/SAE, Amber (773780)
- VALVOLINE 2-Cycle Synthetic Blend Marine Motor Oil, 1 Qt., TC-W3 certified (822384)
- VALVOLINE Motor Oil, Valvoline, Super Hpo, SAE 40W, 1 Qt (822400)
- VALVOLINE Motor Oil, 20W-50 SAE Grade, 1 Qt. (822347)
- VALVOLINE Valvoline, All Climate, 10W-30, 1 Qt (797578)
- THRIVE Synthetic Blend 15W40 Diesel Engine Oil 5 Gal Pail (405067)
- Valvoline Motor Oil