Shop All Hub, Circulating & Gear Oils
Valvoline
VAL AGMA EP7/ISO 460 GEAR OIL PL 5 GA
Mfr # VV70024
Zoro # G111249098
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- ISO Viscosity Grade 460
- Base Oil Mineral
- Series AGMA EP
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV70024
- Zoro # G111249098
- UPC # 074130700246
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Gear Oil |
ISO Viscosity Grade | 460 |
Base Oil | Mineral |
Series | AGMA EP |
Color | Amber |
Flash Point | 390 Degrees F |
Application | Industrial and Mining Bevel Gears, Industrial and Mining Helical Gears, Industrial and Mining Herringbone Gears, Industrial and Mining Spur Gears, Industrial Enclosed Bearings |
Specific Gravity | 0.89 |
Standards | AGMA 9005-E02, David Brown S1.53.101, DIN 51517 Part 3 U.S. Steel 224, GM LS-2 EP, ISO 12925-1 CKC/CKD |
Timken OK Load | 65 lb |
Four-Ball Wear | 0.3 mm |
Container Type | Pail |
Pour Point | -12 Degrees C |
NSF Rating | Not Rated |
AGMA Standard | 7EP |
Viscosity Index | 96 |
Environmentally Acceptable Lubricant | No |
Maximum Operating Temperature | 340 Degrees F |
Minimum Operating Temperature | 10 Degrees F |
SAE Viscosity Grade | 140 |
Description
VAL AGMA EP7/ISO 460 GEAR OIL PL 5 GA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Grommet-Utlblckpr, #UG-1-DP (UG-1-DP)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- TECNIQ Mini Pc Sidemarker Amber Lens (TQ S34-AA 00-1)
- CTA MANUFACTURING 4-Pc Oil Filter Wrench Set wStand (CTA4325)
- VALVOLINE 5 gal Gear Oil Not Specified ISO Viscosity, 75W-90 SAE, Amber (723856)
- VALVOLINE Valvoline Oil 198102 1 qt. 75W140 Full Synthetic Gear Oil (198102)
- VALVOLINE VAL AGMA EP4/ISO 150 GEAR OIL PL 5 GA (VV70012)
- VALVOLINE Gear Oil (816753)
- VALVOLINE Gear Oil (889785)
- MOBIL 5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Amber (104097)
- MOBIL 5 gal Gear Oil Pail 680 ISO Viscosity, 140 SAE, Amber (103499)
- Valvoline Hub, Circulating & Gear Oils