Shop All Hub, Circulating & Gear Oils
Valvoline
VAL AGMA EP4/ISO 150 GEAR OIL PL 5 GA
Mfr # VV70012
Zoro # G611249130
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- ISO Viscosity Grade 150
- Base Oil Mineral
- Series AGMA EP
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valvoline
- MFR # VV70012
- Zoro # G611249130
- UPC # 074130700123
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Gear Oil |
ISO Viscosity Grade | 150 |
Base Oil | Mineral |
Series | AGMA EP |
Color | Amber |
Flash Point | 390 Degrees F |
Application | Industrial and Mining Bevel Gears, Industrial and Mining Helical Gears, Industrial and Mining Herringbone Gears, Industrial and Mining Spur Gears, Industrial Enclosed Bearings |
Specific Gravity | 0.89 |
Standards | AGMA 9005-E02, David Brown S1.53.101, DIN 51517 Part 3 U.S. Steel 224, GM LS-2 EP, ISO 12925-1 CKC/CKD |
Viscosity Index | 94 |
NSF Rating | Not Rated |
Container Type | Pail |
Four-Ball Wear | 0.3 mm |
Timken OK Load | 65 lb |
Pour Point | -24 Degrees C |
Minimum Operating Temperature | -10 Degrees F |
Maximum Operating Temperature | 320 Degrees F |
Environmentally Acceptable Lubricant | No |
SAE Viscosity Grade | 90 |
Description
VAL AGMA EP4/ISO 150 GEAR OIL PL 5 GA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- GLEASON WHEEL PLASHWB10""X1.75 (490-323-0002)
- BOSCH Excel+ Wiper Blade, 41924 (41924)
- TURTLE WAX 10.5 Oz. Polishing Compound Tub, White, - (T241A)
- VALVOLINE Gear Oil (816753)
- VALVOLINE Gear Oil (889785)
- VALVOLINE Valvoline Oil 198102 1 qt. 75W140 Full Synthetic Gear Oil (198102)
- VALVOLINE 5 gal Gear Oil Not Specified ISO Viscosity, 75W-90 SAE, Amber (723856)
- LUBRIPLATE 35 lb Oil Pail 320 ISO Viscosity, 90 SAE (L0246-035)
- LIQUI MOLY Fully Synthetic Hypoid Gear Oil GL4/5 75W-90, 1 Liter, 22090 (22090)
- LUCAS OIL Hub Oil, 1x1/5 gal Pail (10089)
- Valvoline Hub, Circulating & Gear Oils