Shop All Transmission Fluid
This Product is Discontinued
Valvoline
Transmission Fluid, Red, 1 qt Size (Discontinued)
Mfr # 883572
Zoro # G2539290
This Product is Discontinued
Key Features
- Size 1 qt
- Container Type Plastic Container
- Flash Point (F) 356 Degrees F
- Viscosity Index 155 cSt
- Viscosity (SUS @ 100 F) 60 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # 883572
- Zoro # G2539290
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 1 qt |
Size/Net Weight | 1 qt |
Container Size | 1 qt |
Details
Item | Transmission Fluid |
Container Type | Plastic Container |
Flash Point (F) | 356 Degrees F |
Viscosity Index | 155 cSt |
Viscosity (SUS @ 100 F) | 60 SUS |
Pour Point | -48 Degrees F |
Application | Automatic Transmissions |
Appearance | Red Liquid |
Standards | API |
Color | Red |
Type | Dexron VI/Mercon LV |
Flash Point | 356 Degrees F |
Pour Point (F) | -48 Degrees F |
For Use With | Ford Automatic Transmissions, GM Automatic Transmissions |
Specific Gravity | 0.88 |
Viscosity @ 100 Deg F | 60 SUS |
Description
Transmission Fluid, Container Type Plastic Container, Container Size 1 qt, Viscosity Index 155 cSt, Standards API, Color Red, Flash Point 356 Degrees F, Pour Point -48 Degrees F, Specific Gravity 0.88, Viscosity @ 100 Deg F 60 SUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.