Shop All Transmission Fluid
Valvoline
Transmission Fluid, Mercon V, 55 Gal
Mfr # VV326
Zoro # G1716233
product price: $2,227.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$2,227.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size 55 gal
- Container Type Drum
- Flash Point (F) 210 Degrees F
- Viscosity Index 190
- Viscosity (SUS @ 100 F) 7.12 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV326
- Zoro # G1716233
- UPC # 074130003262
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 55 gal |
Size/Net Weight | 525 lb |
Container Size | 55 gal |
Details
Item | Automatic Transmission Fluid |
Container Type | Drum |
Flash Point (F) | 210 Degrees F |
Viscosity Index | 190 |
Viscosity (SUS @ 100 F) | 7.12 SUS |
Specific Gravity | 0.85 |
Pour Point (F) | -39 Degrees F |
For Use With | Multi-Vehicle |
Application | Automatic Transmissions |
Standards | API |
Color | Amber |
Type | Dex-III/Mer |
Flash Point | 210 Degrees F |
Pour Point | -39 Degrees F |
Series | Mercon V |
Transmission Fluid Type | ATF |
Manufacturer Specifications | API, Dex-III/Mer |
Transmission Type | Automatic Transmissions |
Viscosity @ 100 Deg F | 7.12 SUS |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Drum, Container Size 55 gal, Series Mercon V, Transmission Type Automatic Transmissions, Viscosity Index 190, Standards API, Color Amber, Manufacturer Specifications API, Dex-III/Mer, Flash Point 210 Degrees F, Pour Point -39 Degrees F, Specific Gravity 0.85, Viscosity @ 100 Deg F 7.12 SUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 2.374 to 2.380 In (99237)
- MOTORMITE Oil Drain Plug Standard M18-1.50 Head Si Eng Oil Drain P, 65220 (65220)
- ILC Replacement For GE GENERAL ELECTRIC GE 1196 AUTOMOTIVE INDICATOR LAMPS RP SHAPE 10PK (10PAK:WW-1T1E-0)
- DON-JO Don-Jo:Wrap Around 4 - 2-3/4" - Gold (4-PB-CW)
- VALVOLINE Valvoline 891678 1 qt. 5W30 Extended Protection Full Synthetic Oil (V10-891678)
- VALVOLINE Valvoline 883572 1 qt. Transmission Fluid; Red (V10-883572)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 qt, ATF, Auto Transmissions (798153)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 gal, ATF, Auto Transmissions, Synthetic, Red (773775)
- VALVOLINE Transmission Fluid, Amber, 1 qt. (811095)
- VALVOLINE Valvoline 804751 1 qt. CVT Synthetic Transmission Fluid (V10-804751)
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888705)
- Valvoline Transmission Fluid