Shop All Motor Oil
Valvoline
Transmission Fluid, 99 Viscosity Index
Mfr # VV327
Zoro # G6536883
product price: $1,275.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,275.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Color Amber
- For Use With Transmissions
- Size/Net Weight 55 gal
- Pour Point (F) -5 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Transmission Fluid, Transmission Fluid Type Drive Train Transmission Fluid, Container Type Drum, Container Size 55 gal, Series Drive Train, Transmission Type Powershift Transmissions, Viscosity Index 94, Standards ASTM, SAE Viscosity Grade 50, Color Amber, Manufacturer Specifications Allison C-4, Caterpillar TO-4, Caterpiller TO-2, Flash Point 390 Degrees F, Pour Point -15 Degrees C, Specific Gravity 0.86, Viscosity @ 100 Deg C 19.8 cSt, Viscosity @ 100 Deg F 19 SUS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Radial Tire Patch Kit (27770)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- BUYERS PRODUCTS Foot Base for A-Frame Jacks (0091269)
- CONVERT-A-BALL 1IN SHANK 3 BALL SET-1 7/8IN & 2IN & 2 5/16 (900)
- VALVOLINE Oil, Premium Blue(R), 15W-40, 55 Gallon (891011)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881058)
- VALVOLINE Motor Oil, 1 qt. Size, 20W-50 SAE Grade (679082)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 1 Gal. (818289)
- VALVOLINE Automatic Transmission Fluid, 5 gal. Size (881051)
- VALVOLINE Valvoline, 5W-20, Conventional, All Climate, 1 Qt. (797974)
- AFTERMARKET 1 CJ4 Engine Oil 770722 SAE 10W30 (SSK20-0079)
- Valvoline Motor Oil