Shop All Transmission Fluid
Valvoline
Transmission Fluid, 5 Gal, Red
Mfr # VV349
Zoro # G1587354
original price:
$180.69
19% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Container Type Bucket
- Flash Point (F) 390
- Viscosity Index 174
- Viscosity (SUS @ 100 F) 35 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valvoline
- MFR # VV349
- Zoro # G1587354
- UPC # 074130003491
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bucket, Container Size 5 gal, Series Dex-III/Mer, Transmission Type Automatic Transmissions, Viscosity Index 174, Standards Allison C-4, Allison TES-389, Caterpiller TO-2, Dexron(R)III, Ford M2C138-CJ, Ford M2C166-H, Mercon(R), Color Red, Manufacturer Specifications Allison C-4, Allison TES-389, Caterpillar TO-2, Dexron III, Ford M2C138-CJ, Ford M2C166-H, Mercon, TES-389
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 238312-1 238 Series Aluminum Socket Base - 9" Round, Anodized (238312-1)
- TENNANT Spin On Oil Filter, 3 1/4 in L, Red (393982)
- COLE HERSEE Cole Hersee Inline MAXI Blade Style Fuse Holder w/Cover (MAHC-BP)
- MARETRON Ambient Air Temp Probe (TP-AAP-1)
- VALVOLINE Valvoline 804751 1 qt. CVT Synthetic Transmission Fluid (V10-804751)
- VALVOLINE Valvoline 891678 1 qt. 5W30 Extended Protection Full Synthetic Oil (V10-891678)
- VALVOLINE Transmission Fluid, Mercon(R) V, 1qt. (822345)
- VALVOLINE Valvoline, ATF, 1qt. (822405)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 qt, ATF, Auto Transmissions (798153)
- VALVOLINE CVT Transmission Fluid, Synthetic, 1 Qt (804751)
- PENTOSIN Hydraulic System Fluid (1405116)
- Valvoline Transmission Fluid