Shop All Motor Oil
Valvoline
Transmission Fluid, 109 Viscosity Index
Mfr # VV319
Zoro # G6561322
product price: $1,338.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,338.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Color Amber
- For Use With Transmissions
- Flash Point (F) 390 Degrees F
- Application Agriculture, Construction, Off-Highway Industries Including: Mining, Quarrying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Transmission Fluid, Transmission Fluid Type Drive Train Transmission Fluid, Container Type Drum, Container Size 55 gal, Series Drive Train, Transmission Type Powershift Transmissions, Viscosity Index 109, Standards ASTM, SAE Viscosity Grade 10W, Color Amber, Manufacturer Specifications Allison C-4, Caterpillar TO-4, Features Formulated to Guard Against Rust, Corrosion and Oxidation, Helps Provide Wear Control and Extreme Pressure Performance, Flash Point 390 Degrees F, Pour Point -35 Degrees C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spark Plug For Ngk 4549, Cr7Hsa Packaging Type Oem Package; 130-182 (130-182)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40101)
- TOUGH GUY Funnel, Plastic, 16 Oz (240118)
- 3M Sealnt/Adh Tanmarin10 Oz (6501)
- VALVOLINE Motor Oil, 55 gal. Size, 5W-30 SAE Grade (809332)
- VALVOLINE Cycle-2 Oil, gal. Size, Bottle, Green (773735)
- VALVOLINE Diesel Engine Oil, Heavy Duty, 5 Gal, 15W-40W (894069)
- VALVOLINE Motor Oil, 5W-30, Full Synthetic, 32 Oz (VV955)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 5 Qt. (881164)
- VALVOLINE 2-Cycle Synthetic Blend Marine Motor Oil, 1 Qt., TC-W3 certified (822384)
- VALVOLINE Valvoline 822388 32 fl oz VR1 Racing Oil (V10-822388)
- Valvoline Motor Oil