Shop All Power Steering Fluid
Valvoline
Power Steering Fluid, 32 Oz, Amber
Mfr # 602241
Zoro # G2657462
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Application Chrysler Vehicles, Ford, GM
- Color Amber
- Appearance White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # 602241
- Zoro # G2657462
- UPC # 074130790896
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Power Steering Fluid |
Container Type | Bottle |
Application | Chrysler Vehicles, Ford, GM |
Color | Amber |
Appearance | White |
Flash Point (F) | 347 Degrees F |
Specific Gravity | 0.90 |
For Use With | Chrysler5931, Ford and M2C128C and D, GM9985010 |
Dilution Ratio | Ready to Use |
Base Formulation | Conventional |
Flash Point | 307.4 Degrees F |
Manufacturer Specifications | Chrysler 593, Ford M2C128-C, Ford M2C128-D, GM 9985010 |
Features | Maintains Performance and Condition of Power Steering Units, Prevents Corrosion, Oxidation and Wear, Prevents Leakage and Squeals Under Severe Conditions |
Product Form | Liquid |
Flammability | Flammable |
Series | Power Steering Fluid |
Description
Power Steering Fluid, Base Formulation Conventional, Container Size 1 qt, Features Maintains Performance and Condition of Power Steering Units, Prevents Corrosion, Oxidation and Wear, Prevents Leakage and Squeals Under Severe Conditions, Manufacturer Specifications Chrysler 593, Ford M2C128-C, Ford M2C128-D, GM 9985010, Color Amber, Container Type Bottle, Flammability Flammable, Flash Point 307.4 Degrees F, Product Form Liquid, Series Power Steering Fluid, Specific Gravity 0.90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Refrigerant Tank Rack 2X30, 1X50 (9863-3-01)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (27272)
- BUYERS PRODUCTS Manual Air Valve, Black, Steel (BAV020)
- WEATHERTECH Front FloorLiner Vinyl/Blk, 4410321V (4410321V)
- VALVOLINE Power Steering Fluid, 1 Gal, Amber (799222)
- VALVOLINE Power Steering Fluid, 32 Oz, Amber (VV335)
- ACDELCO Gear Kit-Strg, 25956916 (25956916)
- RED LINE 30404 Power Steering Fluid - 1 Quart Bottle (R31-30404)
- MOTOR MEDIC Power Steering Fluid, 12 oz., Bottle (M2713)
- VAICO Power Steering Fluid Tank, V10-9730 (V10-9730)
- LUCAS OIL Power Steering Fluid Sealer, Red, 12 Oz (10008)
- Valvoline Power Steering Fluid