Shop All Power Steering Fluid
Valvoline
Power Steering Fluid, 1 Gal, Amber
Mfr # 799222
Zoro # G1325484
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Bottle
- Appearance White
- Application Chrysler Vehicles, Ford, GM
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # 799222
- Zoro # G1325484
- UPC # 074130356030
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Power Steering Fluid |
Container Type | Bottle |
Appearance | White |
Application | Chrysler Vehicles, Ford, GM |
Color | Amber |
Flash Point (F) | 347 Degrees F |
For Use With | Chrysler5931, Ford and M2C128C and D, GM9985010 |
Dilution Ratio | Ready to Use |
Manufacturer Specifications | Chrysler 593, Ford M2C128-C, Ford M2C128-D, GM 9985010 |
Base Formulation | Conventional |
Flash Point | 390.2 Degrees F |
Features | Maintains Performance and Condition of Power Steering Units, Prevents Corrosion, Oxidation and Wear, Prevents Leakage and Squeals Under Severe Conditions |
Product Form | Liquid |
Series | Power Steering Fluid |
Description
Power Steering Fluid, Base Formulation Conventional, Container Size 1 gal, Features Maintains Performance and Condition of Power Steering Units, Prevents Corrosion, Oxidation and Wear, Prevents Leakage and Squeals Under Severe Conditions, Manufacturer Specifications Chrysler 593, Ford M2C128-C, Ford M2C128-D, GM 9985010, Color Amber, Container Type Bottle, Flash Point 390.2 Degrees F, Product Form Liquid, Series Power Steering Fluid, Specific Gravity -, Viscosity Index -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- DORMAN Side View Mirror-Left Power Non-Heated, 955-682 (955-682)
- TIMKEN Differential Pinion Bearing - Rear Inner, HM88649 (HM88649)
- SEA DOG Switch-Horn Splgd, #420426-1 (420426-1)
- VALVOLINE Power Steering Fluid, 32 Oz, Amber (VV335)
- VALVOLINE Power Steering Fluid, 32 Oz, Amber (602241)
- RED LINE 30404 Power Steering Fluid - 1 Quart Bottle (R31-30404)
- MAG 1 Power Steering Fluid, 12 oz. (813)
- PRESTONE Power Steering Fluid 32 oz (AS261Y)
- SLICK 50 Engine/Transmission Treatment, 15 oz. Sz (75001)
- IDEMITSU Idemitsu Psf 12 Oz P/S Fluid, 30040106-97200C020 (30040106-97200C020)
- Valvoline Power Steering Fluid