Shop All Motor Oil
Valvoline
Oil, Premium Blue(R), 15W-40, 55 Gallon
Mfr # 891011
Zoro # G2926804
product price: $1,347.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,347.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 15W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Diesel Engine Oil, Series Premium Blue One Solution Gen 2, Container Size 55 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Diesel Engines, Container Type Drum, Detergent Detergent Oil, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE 50/50 A/C Dexcl 1Gal (AF850)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- ILC Replacement For NEW HOLLAND TC29D YEAR 2003 STARTER (WY-19RJ-4)
- HELLA BULB 6451 12V 15W SV (6451)
- VALVOLINE Motor Oil, 55 gal. Size, 5W-20 SAE Grade (861095)
- VALVOLINE Conventional Motor Oil, 10W-40, 5 Qt. (881157)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881158)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, Synthetic 1 Qt. (849644)
- VALVOLINE Cycle-2 Oil, gal. Size, Bottle, Green (773735)
- VALVOLINE Valv QT 10W40 Motor Oil (797671)
- QUAKER STATE Peak Performance 10W-40 4-Cycle Multi Grade Motor Oil 1 qt (550034964)
- Valvoline Motor Oil