Shop All Lubricants
Valvoline
Multipurpose Grease Drum Red
Mfr # VV70120
Zoro # G8527407
original price:
$958.99
5% off
new price: $910.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Size 120 lb
- Container Type Drum
- Color Red
- Standards ASTM D5949, ASTM D92
- Series Crimson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV70120
- Zoro # G8527407
- UPC # 074130701205
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 120 lb |
Container Size | 120 lb |
Details
Item | Multipurpose Grease |
Container Type | Drum |
Color | Red |
Standards | ASTM D5949, ASTM D92 |
Series | Crimson |
Dropping Point | 380 Degrees F |
Type | Multi-Purpose Grease |
Max. Operating Temp. | 250 Degrees F |
Timken OK Load | 45 |
NLGI Grade | 2 |
Application | Agriculture,Miningindustrial Machinery, Bearings |
Flash Point | 450 Degrees F |
ISO Viscosity Grade | 220 |
Net Weight | 120 lb |
Product Type | Grease |
Viscosity @ 100 Deg F | 18 cSt |
Thickener Type | Lithium |
NLGI Viscosity Grade | 2 |
Maximum Operating Temperature | 250 Degrees F |
Features | Contains Select Extreme Pressure Additives, Dyed Red for Easy Identification, Fortified with Oxidation and Corrosion Inhibitors, Provides Excellent Performance Over a Variety of Operating Conditions |
Minimum Operating Temperature | 25 Degrees F |
For Use On | Agriculture, Bearings, Mining Industrial Machinery |
Description
Multipurpose Grease, Product Type Grease, Series Crimson, Container Type Drum, Container Size 120 lb, For Use On Agriculture, Bearings, Mining Industrial Machinery, ISO Viscosity Grade 220, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 18 cSt, Standards ASTM D5949, ASTM D92, Color Red, Dropping Point 380 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting, Str, 1/4-18, PK5 (GFD1627)
- FESTO Sealing Ring CRO-3/8 (CRO-3/8)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- EATON AEROQUIP Hose, Hydraulic (FC300-08-25)
- VALVOLINE 35 lb Pail Red (VV70122)
- VALVOLINE 35 lb Pail Amber (VV606)
- VALVOLINE VV632 Multi-Purpose Grease (204769)
- VALVOLINE Multipurpose Grease Drum Gray (VV70143)
- VALVOLINE 1 lb Tub Red (VV614)
- VALVOLINE Grease Keg Blue (VV70130)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-035)
- Valvoline Penetrants and Lubricants