Shop All Lubricants
Valvoline
Multipurpose Grease Drum Gray
Mfr # VV70143
Zoro # G5660611
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 120 lb
- Container Type Drum
- Container Size 120 lb
- Type Multi-Purpose Grease
- Series Palladium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valvoline
- MFR # VV70143
- Zoro # G5660611
- UPC # 074130701434
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 120 lb |
Container Size | 120 lb |
Details
Item | Multipurpose Grease |
Container Type | Drum |
Type | Multi-Purpose Grease |
Series | Palladium |
NLGI Grade | 1 |
Application | All Types of Bearing; Slide Applications; Shock Loading; Pounding; Rough Chassis Usage; High Loads |
Timken OK Load | 55 |
Dropping Point | 310 Degrees F |
Color | Gray |
Standards | NLGI 1 |
Flash Point | 450 Degrees F |
ISO Viscosity Grade | 320 |
Thickener Type | Lithium |
Viscosity @ 100 Deg F | 23 cSt |
NLGI Viscosity Grade | 1 |
For Use On | Bearings, High Loads, Shock Loading, Slide Applications |
Product Type | Grease |
Description
Multipurpose Grease, Product Type Grease, Series Palladium, Container Type Drum, Container Size 120 lb, For Use On Bearings, High Loads, Shock Loading, Slide Applications, ISO Viscosity Grade 320, NLGI Viscosity Grade 1, Thickener Type Lithium, Viscosity @ 100 Deg F 23 cSt, Standards NLGI 1, Color Gray, Dropping Point 310 Degrees F, Flash Point 450 Degrees F, Timken OK Load 55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX34 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (6L234)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- BESTORQ Banded Belt, 61 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B58)
- MCQUAY/DAIKIN Motor, 1/15Hp, 115V 1040Rpm, Psc (023078700)
- VALVOLINE 120 lb. Multipurpose Grease Keg Dark Amber (VV605)
- VALVOLINE 822388 32 fl oz VR1 Racing Oil (VA325027)
- VALVOLINE Multipurpose Grease Drum Red (VV70120)
- VALVOLINE 1 lb Tub Red (VV614)
- VALVOLINE 1 lb Tub Gray (VV632)
- VALVOLINE VV632 Multi-Purpose Grease (204769)
- GOURMETGALLEY 1 gal GP-1 20W50 Conventional Break-in Oil (GO3615796)
- Valvoline Lubricants