Shop All Lubricants
Valvoline
Multipurpose Grease Drum Gray
Mfr # VV70142
Zoro # G9816432
product price: $2,448.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,448.99
Free 30-Day Returns
Key Features
- Size 400 lb
- Container Type Drum
- Container Size 400 lb
- Type Multi-Purpose Grease
- Series Palladium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV70142
- Zoro # G9816432
- UPC # 074130701427
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 400 lb |
Container Size | 400 lb |
Details
Item | Multipurpose Grease |
Container Type | Drum |
Type | Multi-Purpose Grease |
Series | Palladium |
NLGI Grade | 1 |
Timken OK Load | 55 |
Dropping Point | 310 Degrees F |
Standards | NLGI 1 |
Color | Gray |
Application | All Types of Bearing; Slide Applications; Shock Loading; Pounding; Rough Chassis Usage; High Loads |
Flash Point | 450 Degrees F |
ISO Viscosity Grade | 320 |
Additive Included | Corrosion Inhibitors, Oxidation Inhibitors |
Viscosity @ 100 Deg F | 23 cSt |
Thickener Type | Lithium |
Product Type | Grease |
Features | Performance Additives for Lubricity, Anti-wear and Extreme Pressure Performance, Minimal Oil Separation and to Inhibit Oxidation, Rust and Corrosion, Good Pumpability in Extreme Temperatures, Heavy-Bodied |
For Use On | Bearings, High Loads, Shock Loading, Slide Applications |
NLGI Viscosity Grade | 1 |
Resistance Properties | Corrosion Resistant, Rust Resistant |
Description
Multipurpose Grease, Product Type Grease, Series Palladium, Container Type Drum, Container Size 400 lb, For Use On Bearings, High Loads, Shock Loading, Slide Applications, ISO Viscosity Grade 320, NLGI Viscosity Grade 1, Thickener Type Lithium, Viscosity @ 100 Deg F 23 cSt, Standards NLGI 1, Color Gray, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Dropping Point 310 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK7)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- VALVOLINE 822388 32 fl oz VR1 Racing Oil (VA325027)
- VALVOLINE 1 lb Tub Gray (VV632)
- VALVOLINE Multipurpose Grease Drum Gray (VV70143)
- VALVOLINE 14.1 oz. Grease Cartridge Dark Gray (VV98510)
- VALVOLINE Multipurpose Grease Keg Black (VV70110)
- VALVOLINE 1 lb Tub Red (VV614)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- Valvoline Lubricants