Shop All Motor Oil
Valvoline
Motor Oil, Synthetic Blend, 5W-30, 5 Qt
Mfr # 881163
Zoro # G4635346
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 5 qt
- Container Type - Engine and Motor Oils Jug
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Jug, Detergent Detergent Oil, Features High Mileage, Flash Point 429.8 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER CONNECTOR, CONNECT 7WAY PLAS TRL END CD/1 (30135)
- BUSHWACKER 02-08 DODGE RAM LB SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (58511)
- FLEETGUARD Pac, Ah, AH19002 (AH19002)
- PERKO Perko 1184DP0CHR Vertical-Mount Fold-Down Combination Masthead/White All-Round Light - 14" Height (1184DP0CHR)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881055)
- VALVOLINE Motor Oil, 50W, Valvoline, Super Hpo, Conventional, 1 Qt (822402)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 1 Qt. (787301)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-40 SAE Grade, Box (881050)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881058)
- VALVOLINE Motor Oil, 5W-30, Full Synthetic, 32 Oz (VV955)
- MAG 1 Diesel Engine Oil, 5 Gal., SAE 40 (MAG00045)
- Valvoline Motor Oil