Shop All Motor Oil
Valvoline
Motor Oil, 5W-40, Full Synthetic, 32 Oz.
Mfr # VV966
Zoro # G2067965
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 32 oz
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 32 oz |
Container Size | 1 qt |
Description
Engine Oil, Series European Vehicle, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-40, Dexos Rating 2, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Flash Point 220 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANEST IWATA CenTurkeyy Gun CartridgeCting (93765610)
- BALDWIN FILTERS Oil/Air Separator, 6-13/16 (OAS98002)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery Replacement for ArcticCat 300 4x4 ATV 98-05 (MAX3941834)
- KEN-TOOL SUPER SINGLE AXLE DRAIN PAN (KT30600)
- VALVOLINE Automatic Transmission Fluid, 5 gal. Sz (887980)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 1 Qt. (822350)
- VALVOLINE Motor Oil, 20W-50, Full Synthetic, 32 Oz (VV945)
- VALVOLINE Valvoline Oil 247201 5 qt. 5W30 Full Synthetic Motor Oil (247201)
- VALVOLINE Motor Oil, 55 gal. Size, 5W-20 SAE Grade (861095)
- VALVOLINE 4-Stroke Motorcycl Motor Oil, 32 Oz, 10W-40 (798151)
- LIQUI MOLY Special Tec V 0W-20, 1 Liter, 20198 (20198)
- Valvoline Motor Oil