Shop All Motor Oil
Valvoline
Motor Oil, 5W-30 SAE Grade, 5 Qt.
Mfr # 881164
Zoro # G3964600
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series Advanced, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating 1, Standards API SP, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046000)
- ALL BALLS All Balls Fuel Pump Module () for Polaris RZR 4 800 14, RZR 570 EFI 14-16 (47-1007)
- SAMLEX AMERICA INVERTERS CHARGERS ISOLATOR RV (SAM-1500-12)
- FAB FOURS 15-C SUBURBAN PREMIUM SENSOR REAR BUMPER MATTE BLACK (CS15-W3551-1)
- VALVOLINE 4-Stroke Motorcycl Motor Oil, 32 Oz, 10W-40 (798151)
- VALVOLINE Valvoline, 5W-20, Conventional, All Climate, 1 Qt. (797974)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881158)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881162)
- VALVOLINE Diesel Motor Oil, Heavy Duty, 5 Gal, 40W (VV400)
- VALVOLINE Diesel Engine Oil, Heavy Duty, 5 Gal, 15W-40W (894069)
- ROTELLA Diesel Engine Oil, Conventional, 1 gal. (550054449)
- Valvoline Motor Oil