Shop All Motor Oil
Valvoline
Motor Oil, 5W-20 SAE Grade, Synthetic 1 Qt.
Mfr # 849644
Zoro # G3964515
original price:
$9.96
6% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Dexos Rating 1, Standards API SP, Additives Included Corrosion Inhibitors, Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- A & I PRODUCTS Glass; LH Front Windshield 0" x0" x0" (A-T230094)
- GROTE Reflector, Stick-On, Red, Round, Dia 3 In (40052)
- AP EXHAUST Catalytic Converter-Universal Obdii Sele, 608714 (608714)
- VALVOLINE Motor Oil, 0W-20 SAE Grade, 1 Qt. (833002)
- VALVOLINE Automatic Transmission Fluid, 5 gal. Size (881051)
- VALVOLINE Valvoline 822388 32 fl oz VR1 Racing Oil (V10-822388)
- VALVOLINE Motor Oil, 10W-30, Synthetic Blend, 5 Qt (881161)
- VALVOLINE Valvoline 797578 1 qt. Daily Protection SAE 10W-30 Conventional Motor Oil (V10-797578)
- VALVOLINE Motor Oil, 1 qt. Size, 20W-50 SAE Grade (679082)
- MAG 1 2-Cycle Synthetic Engine Oil, 2.6 Oz.. (MAG63119)
- Valvoline Motor Oil