Shop All Motor Oil
Valvoline
Motor Oil, 5W-20 SAE Grade, 5 Qt.
Mfr # 881162
Zoro # G3964585
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Features High Mileage, Flash Point 422.6 Degrees F, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Fan Nozzle, Flat, Adapter, Regular Mist (P550)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 1 - Magnesium (20800MG)
- X-TRA SEAL Tire Probe Awls, 6 In. (14-211)
- FEDERAL SIGNAL Scene Light, Fresnel, LED, 584 lm, 12VDC (QL73LEDSCENE)
- VALVOLINE 822390 1 qt. VR1 Racing SAE 40 Conventional Motor Oil (VA325026)
- VALVOLINE Valvoline 881159 5 qt. Daily Protection SAE 5W-30 Conventional Motor Oil (V10-881159)
- VALVOLINE Valvoline, 20W-50, Conventional, 1 Qt. (822344)
- VALVOLINE Motor Oil, 55 gal. Size, 5W-20 SAE Grade (861095)
- VALVOLINE Automatic Transmission Fluid, 5 gal. Size (881051)
- VALVOLINE Diesel Engine Oil, Heavy Duty, 5 Gal, 15W-40W (894069)
- MOTORCRAFT Motorcraft Sae 10W-30 (XO10W30QSDF)
- Valvoline Motor Oil