Shop All Motor Oil
Valvoline
Motor Oil, 55 gal. Sz, 5W20 SAE Grade, Drum
Mfr # VV110
Zoro # G6278778
product price: $1,416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,416.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Daily Protection, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -47.2 Degrees F, Viscosity @ 100 Deg C 8 cSt, Viscosity @ 40 Deg C 50 cSt, Viscosity Index 146
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Oil Eater Orange Cleaner/Degreaser, 5 gal Drum, Concentrated, Water Based (AOD5G11904)
- STAMPEDE 11-11 DODGE DURANGO SMOKE BUGSHIELD (2262-2)
- SMARTWASHER Brush Station Kit, 4650-BRKIT (14287)
- SUBURBAN Suburban 232882 Water Heater Power Switch for Gas-Electric Heaters (232882)
- VALVOLINE Valv QT 10W30 Motor Oil (797578)
- VALVOLINE Motor Oil, Synthetic Blend, 5W-30, 5 Qt (881163)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 5 Qt. (881165)
- VALVOLINE Engine Oil, Full Synthetic, 10W-30, 32 Oz. (VV180)
- VALVOLINE Valvoline 797974 1 qt. Daily Protection SAE 5W-20 Conventional Motor Oil (V10-797974)
- VALVOLINE VV1556 1 qt. 5W-30 Synthetic Blend Motor Oil - High Mileage with MaxLife Technology (VA324167)
- LUCAS OIL Marine Semi-Synthetic Sae 20W-50/3x1/5 Q (10811)
- Valvoline Motor Oil