Shop All Motor Oil
Valvoline
Motor Oil, 55 gal. Size, 5W-40 SAE Grade
Mfr # VV929
Zoro # G6581342
product price: $2,172.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,172.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series European Vehicle, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-40, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -47.2 Degrees F, Viscosity @ 100 Deg C 12 cSt, Viscosity @ 40 Deg C 68 cSt, Viscosity Index 168
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARS LEAKS Radiator Stop Leak, 16.9 Oz. (1186)
- ILC Replacement for Philips 9003 replacement light bulb lamp (9003 PHILIPS)
- WALKER EXHAUST Exhaust Flex Connector, 41793 (41793)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG ADAPTER 2pc SET 74492 & 74493 (KH74488)
- VALVOLINE VR1 SYNTHETIC RACING 10W30 6/1 QT (679083)
- VALVOLINE Maxlife, Synthetic Blend, 10W-30, 1 Qt (797976)
- VALVOLINE Valvoline, 5W-30, Conventional, All Climate, 1 Qt (797975)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 5 Qt. (881165)
- VALVOLINE Motor Oil, 1 qt. Size, 20W-50 SAE Grade (679082)
- VALVOLINE Engine Oil, 5W-30, Conventional, 55 Gallon (VV172)
- ROTELLA Diesel Engine Oil, 1 Qt., 30W, Rotella T1 (550054461)
- Valvoline Motor Oil