Shop All Motor Oil
Valvoline
Motor Oil, 55 gal. Size, 5W-30 SAE Grade
Mfr # 718108
Zoro # G6258058
product price: $2,579.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,579.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series European Vehicle XL-III, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -47.2 Degrees F, Viscosity @ 100 Deg C 10 cSt, Viscosity @ 40 Deg C 60 cSt, Viscosity Index 158
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3397007215 Oe Style Windshield Wiper Blade Set (3397007215)
- BUYERS PRODUCTS 16x13x72 Inch Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1722351)
- K-TOOL INTERNATIONAL Digital Air Inflator (KTI-89001)
- GSP CV Joint Half Shaft - Front Right, NCV36122 (NCV36122)
- VALVOLINE Motor Oil, 55 gal. Size, 5W-30 SAE Grade (809332)
- VALVOLINE Engine Oil, Synthetic Blend, 20W-50, 1 Qt., Maxlife (822381)
- VALVOLINE Valvoline 881158 5 qt. 5W-20 Daily Protection Conventional Motor Oil (V10-881158)
- VALVOLINE Valvoline 797974 1 qt. Daily Protection SAE 5W-20 Conventional Motor Oil (V10-797974)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 5 Qt. (881165)
- VALVOLINE Maxlife, Synthetic Blend, 10W-30, 1 Qt (797976)
- LIQUI MOLY Top Tec 4100 5W-40, 1 Liter, 2329 (2329)
- Valvoline Motor Oil