Shop All Motor Oil
Valvoline
Motor Oil, 55 gal. Size, 5W-30 SAE Grade
Mfr # 691759
Zoro # G6296558
product price: $2,094.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,094.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Standards API SP, Additives Included Corrosion Inhibitors, Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Detergent Detergent Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO FIBERGLAS SPREADERS 3PK (357)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- DONALDSON Air Filter, Primary Finned, P181054 (P181054)
- AGS Steel Tube Nut, 5/16 (M14x1.5 Surface Seal), 1/card (FLR-009C)
- VALVOLINE Motor Oil, 1 qt. Size, SAE 40 SAE Grade (822390)
- VALVOLINE Motor Oil, Synthetic Blend, 5W-30, 5 Qt (881163)
- VALVOLINE Valvoline, 20W-50, Conventional, 1 Qt. (822344)
- VALVOLINE Maxlife Motor Oil, Synthetic Blend, 5W-30, 1 Qt (VV1556)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 1 Qt. (822388)
- VALVOLINE Valvoline Oil 5 qt. 10W30 Daily Protection Motor Oil (VA570907)
- VALVOLINE Cycle-2 Oil, gal. Size, Bottle, Green (773735)
- Valvoline Motor Oil