Shop All Motor Oil
Valvoline
Motor Oil, 55 gal. Size, 5W-20 SAE Grade
Mfr # 861095
Zoro # G6314633
original price:
$1,751.99
5% off
new price: $1,662.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,662.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Standards API SP, Additives Included Corrosion Inhibitors, Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Detergent Detergent Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber/Green (3965AG)
- STENS Belt For Troy-Bilt 1712113, 1713533, 1718033, Gw-1713533 Lawn Mowers (238-033)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8-1/2 in. (PA2473)
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 1 Qt. (787301)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 1 Gal. (818289)
- VALVOLINE Diesel Engine Oil, Heavy Duty, 5 Gal, 15W-40W (894069)
- VALVOLINE Valvoline VV1556 1 qt. 5W-30 Synthetic Blend Motor Oil - High Mileage with MaxLife Technology - Case of 6 (V10-VV1556)
- VALVOLINE Motor Oil, 1 qt. Size, SAE 40 SAE Grade (822390)
- VALVOLINE Motor Oil, 5W-40, Full Synthetic, 32 Oz. (VV966)
- MOBIL MOBIL DELVAC 1230, 5GA PAIL (100675)
- Valvoline Motor Oil