Shop All Motor Oil
Valvoline
Motor Oil, 55 gal. Size, 20W-50 SAE Grade
Mfr # VV130
Zoro # G6534460
product price: $1,154.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,154.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 20W-50
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Daily Protection, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 20W-50, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -7.6 Degrees F, Viscosity @ 100 Deg C 18 cSt, Viscosity @ 40 Deg C 170 cSt, Viscosity Index 121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fuel Filter, F5002 (F5002)
- CURT Wght Dstrbtn Shank, 2" Shank, 17123 (17123)
- GROTE Battery Cables, 2/0 Ga, 7", Red (84-9583)
- LUCAS OIL Products Slick Mist Multi-Surface Interior Detailer Spray 24 oz (10514)
- VALVOLINE Valvoline 881158 5 qt. 5W-20 Daily Protection Conventional Motor Oil (V10-881158)
- VALVOLINE Motor Oil, Synthetic Blend, 10W-40, 5 Qt. (881148)
- VALVOLINE Cycle-2 Oil, 1 qt. Size, Bottle, Green (822386)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 1 Qt. (822388)
- VALVOLINE Motor Oil, 50W, Valvoline, Super Hpo, Conventional, 1 Qt (822402)
- VALVOLINE Diesel Engine Oil, Heavy Duty, 5 Gal, 15W-40W (894069)
- ENEOS 0W-16 Fully Syn 1 Quart 0W16 Syn Q, 3251300 (3251300)
- Valvoline Motor Oil