Shop All Motor Oil
Valvoline
Motor Oil, 55 gal. Size, 0W-20 SAE Grade
Mfr # 860987
Zoro # G6267228
product price: $2,094.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,094.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 0W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Standards API SP, Additives Included Corrosion Inhibitors, Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Detergent Detergent Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRID WHEELS Fits GD01 Series 20 x 9 Size Rims Carbon Fiber Plastic Set Of 7 Equips One Wheel With Screws (129CAINL)
- STANDARD IGNITION A/C Clutch Relay, RY-790 (RY-790)
- SPECTRA PREMIUM Fuel Pump Mounting Kit, Lo26D (LO26D)
- DEE ZEE RED LABEL 5TH WHEEL UTILITY CHEST - BLACK (DZ8560WB)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-20 SAE Grade, Box (881655)
- VALVOLINE Motor Oil, Synthetic Blend, 5W-30, 5 Qt (881163)
- VALVOLINE Diesel Engine Oil, Conventional, 15W-40, 55 Gal. (894063)
- VALVOLINE Motor Oil, 1 qt. Size, SAE 30 SAE Grade (822401)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 1 Qt. (822350)
- VALVOLINE Oil, Premium Blue(R), 15W-40, 55 Gallon (891011)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- Valvoline Motor Oil