Shop All Motor Oil
Valvoline
Motor Oil, 5 gal. Sz, 5W-40 SAE Grade, Box
Mfr # 881050
Zoro # G6552642
original price:
$202.99
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 5 gal
- Container Type - Engine and Motor Oils Box
- SAE Grade - Engine and Motor Oils 5W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Engine Oil, Series European Vehicle, Container Size 5 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-40, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Box, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -32.8 Degrees F, Viscosity @ 100 Deg C 13 cSt, Viscosity @ 40 Deg C 82 cSt, Viscosity Index 168
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-11/16 x 5-3/8 In (BT334)
- DELPHI Steering Tie Rod End, Ta3202 (TA3202)
- ALL SEASON Wiper Blade, Conventional, Rubber, 16" Size (ASV161)
- LPS 14.1 oz High Load Bearing Grease Cartridge Black (70414)
- VALVOLINE Motor Oil, Valvoline, Super Hpo, SAE 40W, 1 Qt (822400)
- VALVOLINE Motor Oil, 1 qt. Size, SAE 40 SAE Grade (822390)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-20 SAE Grade, Box (881041)
- VALVOLINE Valvoline Oil 5 qt. 10W30 Daily Protection Motor Oil (VA570907)
- VALVOLINE Heavy Duty Diesel Engine Oil, Conventional, 5 Gal, 30W (VV395)
- VALVOLINE 4-Stroke ATV Motor Oil, 32 Oz, 10W-40 (817263)
- LIQUI MOLY Touring High Tech 20W-50, 5 Liter, 20114 (20114)
- Valvoline Motor Oil