Shop All Motor Oil
This Product is Discontinued
Valvoline
Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (Discontinued)
Mfr # 882544
Zoro # G6524572
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 5 gal
- Container Type - Engine and Motor Oils Box
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Engine Oil, Series Durablend, Container Size 5 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Box, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -32.8 Degrees F, Viscosity @ 100 Deg C 10 cSt, Viscosity @ 40 Deg C 61 cSt, Viscosity Index 164
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.