Shop All Motor Oil
Valvoline
Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box
Mfr # 881058
Zoro # G6569862
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 5 gal
- Container Type - Engine and Motor Oils Box
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Engine Oil, Series European Vehicle XL-III, Container Size 5 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Box, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -32.8 Degrees F, Viscosity @ 100 Deg C 12 cSt, Viscosity @ 40 Deg C 70 cSt, Viscosity Index 171
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Safety Radialseal, P534885 (P534885)
- AUTO VENTSHADE 12-16 4RUNNER 4PC LOW PROFILE ORIGINAL VENTVISOR-SMOKE (894027)
- KEN-TOOL Deluxe Wheel Lock Removal Kit, 13PC (30171)
- MAIN FILTER TAYLOR MACHINE 2126 Replacement/Interchange Spin-On Filter (MF0057995)
- VALVOLINE Motor Oil, Valvoline, Super Hpo, SAE 40W, 1 Qt (822400)
- VALVOLINE Motor Oil, 1 qt. Size, SAE 40 SAE Grade (822390)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 1 Qt. (822388)
- VALVOLINE Valvoline 881159 5 qt. Daily Protection SAE 5W-30 Conventional Motor Oil (V10-881159)
- VALVOLINE Valvoline Motor Oil, 10W-40, Conventional, 1 Qt (797671)
- VALVOLINE Automatic Transmission Fluid, 55 gal. Sz (888012)
- MOBIL 1 Qt. 5W-30 Mobil 1 Synthetic Motor Oil (124315)
- Valvoline Motor Oil