Shop All Motor Oil
Valvoline
Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box
Mfr # 881055
Zoro # G6530540
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 5 gal
- Container Type - Engine and Motor Oils Box
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Engine Oil, Series European Vehicle, Container Size 5 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Box, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -32.8 Degrees F, Viscosity @ 100 Deg C 12 cSt, Viscosity @ 40 Deg C 70 cSt, Viscosity Index 171
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER 0.25 oz. / 1/2 Wide / Black Adhesive Steel Wheel Weights / 11 lbs, 700PK (5150225)
- SEACHOICE Salt Remover With PTEF®1 gal. (90741)
- SKF Shaft Seal, 3-5/8 x 5-1/4 x 3/8", CRWA1, NBR (36382)
- MOTHERS Leather Conditioner 12Oz (06312)
- VALVOLINE Motor Oil, 1 qt. Size, 0W-40 SAE Grade (852518)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 1 Qt. (822388)
- VALVOLINE Automatic Transmission Fluid, 1 gal. Size (876133)
- VALVOLINE Motor Oil, 55 gal. Size, 5W-20 SAE Grade (861095)
- VALVOLINE Engine Oil, Synthetic Blend, 10W-40, 1 Qt., Maxlife (797977)
- VALVOLINE Motor Oil, Synthetic Blend, 10W-40, 5 Qt. (881148)
- ROTELLA Diesel Engine Oil - Rotella T1, 5 Gal, 40W (550054465)
- Valvoline Motor Oil