Shop All Motor Oil
Valvoline
Motor Oil, 5 gal. Sz, 5W-20 SAE Grade, Box
Mfr # 881655
Zoro # G6552231
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 5 gal
- Container Type - Engine and Motor Oils Box
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Engine Oil, Series Advanced, Container Size 5 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Box, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -32.8 Degrees F, Viscosity @ 100 Deg C 8 cSt, Viscosity @ 40 Deg C 46 cSt, Viscosity Index 137
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS O-Ring Pack, 230Pkg (230PKG)
- BALDWIN FILTERS Air Filter, 7-11/32 in. Lx3-9/32 in. dia. (PA30063)
- WHITESIDE Creeper Caster, 2-1/2 in, PK6 (25)
- BOSCH Engine Stand 2000 Lb Motor-Rot (1735B)
- VALVOLINE Motor Oil, Valvoline, Super Hpo, SAE 40W, 1 Qt (822400)
- VALVOLINE Valvoline 797974 1 qt. Daily Protection SAE 5W-20 Conventional Motor Oil (V10-797974)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 1 Qt. (787301)
- VALVOLINE Maxlife Engine Oil, Synthetic Blend, 5W-20, 1 Qt (609506)
- VALVOLINE Valvoline 822388 32 fl oz VR1 Racing Oil (V10-822388)
- VALVOLINE Valvoline 797578 1 qt. Daily Protection SAE 10W-30 Conventional Motor Oil (V10-797578)
- THRIVE Full Synthetic 5W40 Diesel Engine Oil 275 Gal Tote (209015)
- Valvoline Motor Oil