Shop All Motor Oil
Valvoline
Motor Oil, 5 gal. Sz, 5W-20 SAE Grade, Box
Mfr # 881041
Zoro # G6552502
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 5 gal
- Container Type - Engine and Motor Oils Box
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 5 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Box, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -47.2 Degrees F, Viscosity @ 100 Deg C 9 cSt, Viscosity @ 40 Deg C 51 cSt, Viscosity Index 153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA Talon Shallow Water Anchor; 15Ft Black w/Black Motor (1810462)
- CROWN AUTOMOTIVE FENDER FLARE RETAINER KIT (55003232K)
- BUYERS PRODUCTS 200 Amp Circuit Breaker With Manual Push-to-Trip Reset With Large Frame (CB201PB)
- KATS Diesel Engine Heater, for Cummins ISx (30129)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-40 SAE Grade, Box (881050)
- VALVOLINE Automatic Transmission Fluid, 55 gal. Sz (888012)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881158)
- VALVOLINE Motor Oil, 10W-30, Full Synthetic, 32 Oz. (VV935)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, Synthetic 1 Qt. (849644)
- VALVOLINE Motor Oil, 5 gal. Sz, 0W-20 SAE Grade, Box (881048)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8042)
- Valvoline Motor Oil