Shop All Motor Oil
Valvoline
Motor Oil, 5 gal. Sz, 0W-20 SAE Grade, Box
Mfr # 881048
Zoro # G6527731
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 5 gal
- Container Type - Engine and Motor Oils Box
- SAE Grade - Engine and Motor Oils 0W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 5 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 0W-20, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Box, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -47.2 Degrees F, Viscosity @ 100 Deg C 8 cSt, Viscosity @ 40 Deg C 45 cSt, Viscosity Index 172
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-0240D-Z25B)
- MAASDAM Bottle Jack, 4 t (MPL4B)
- LOCK TECHNOLOGY Truck Brake Spring Tool (890)
- STENS Oem Replacement Belt 266-157 For Ferris 5103616 (266-157)
- VALVOLINE Valvoline Motor Oil, 10W-40, Conventional, 1 Qt (797671)
- VALVOLINE Valvoline 798152 1 qt. 20W-50 4 Stroke Motorcycle Oil (V10-798152)
- VALVOLINE Diesel Engine Oil, Jug, 1 gal, Synthetic, Diesel Engines, 5W-40, Premium Blue, Amber (774038)
- VALVOLINE Maxlife Motor Oil, Synthetic Blend, 5W-30, 1 Qt (VV1556)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 1 Qt. (822350)
- VALVOLINE Motor Oil, Synthetic Blend, 5W-30, 5 Qt (881163)
- MOTORCRAFT 10W30 Motor Oil (XO10W30QFA)
- Valvoline Motor Oil