Shop All Motor Oil
Valvoline
Motor Oil, 325 gal. Size, 5W-30 SAE Grade
Mfr # 861096
Zoro # G6577790
product price: $9,464.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,464.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 325 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 325 gal |
Container Size | 325 gal |
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 325 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Standards API SP, Additives Included Corrosion Inhibitors, Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Detergent Detergent Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Timer Control 12V 5P (996152131)
- CTA MANUFACTURING Ribe Bit Socket, 12mm (9264)
- JOHNSON LEVEL & TOOL Air Wedge, Bag 6 in W, 300 lb Load Cap. (EZ-AIR)
- STEELMAN Rubber Air Hose, 50 ft. x 3/8" (50050-IND)
- VALVOLINE Valvoline Motor Oil, 10W-40, Conventional, 1 Qt (797671)
- VALVOLINE Maxlife Engine Oil, Synthetic Blend, 5W-20, 1 Qt (609506)
- VALVOLINE Motor Oil, Synthetic Blend, 5W-30, 5 Qt (881163)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-20 SAE Grade, Box (881041)
- VALVOLINE Motor Oil, 55 gal. Size, 5W-30 SAE Grade (718108)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881158)
- LIQUI MOLY Synthoil Race Tech GT1 10W-60, 5 Liter, 2024 (2024)
- Valvoline Motor Oil