Shop All Motor Oil
This Product is Discontinued
Valvoline
Motor Oil, 15W-40 SAE Grade, 1 Gal. (Discontinued)
Mfr # 885382
Zoro # G3964698
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 gal
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 15W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Conventional |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 15W-40 |
Color | Amber |
Temp. Range | -30 Degrees to 220 Degrees F |
Viscosity @ 40C | 120 |
Container Type | Bottle |
Specific Gravity | 0.876 at 60 Degrees F |
Pour Point | -39 Degrees C |
SAE Grade | 15W-40 |
Flash Point | 220 Degrees C |
Series | Premium Blue(R) GEO |
Viscosity @ 100C | 15.5 |
For Use With | Natural Gas and Propane Engines |
Features | Detergents |
Application | Medium Duty, Heavy Duty, Natural Gas & Propane Engines |
Standards | API, M-85 |
Base | Petroleum Oil |
Viscosity Index | 135 |
Base Oil | Conventional |
Description
Engine Oil, Series Premium Blue(R) GEO, Container Size 1 gal, Standards API, M-85, Color Amber, Container Type Bottle, Features Detergents, Flash Point 220 Degrees C, Pour Point -39 Degrees C, Specific Gravity 0.876 at 60 Degrees F, Viscosity Index 135
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.