Shop All Motor Oil
Valvoline
Heavy Duty Diesel Engine Oil, 1 Gal., 15W-40W
Mfr # 894015
Zoro # G3288065
original price:
$26.99
16% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 gal
- Container Type - Engine and Motor Oils Jug
- SAE Grade - Engine and Motor Oils 15W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Diesel Engine Oil, Series All-Terrain, Container Size 1 gal, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards API CK-4, Additives Included Detergents, Color Amber, Compatible Engine Type Diesel Engines, Container Type Jug, Detergent Detergent Oil, Flash Point 390 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -22 Degrees F, Specific Gravity 0.87 at 60.1 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 14366-6 Heavy-Duty 12V Trolling Motor Connector Receptacle - 2-Wire, 8 AWG, Female (14366-6)
- BETTER BUILT SEC SIDE MOUNT, TRUCK TOOLBOX, BLACK, 48INLX11.5INWX11INH (79210995)
- MOTORMITE 7 In Spring-Loaded Wire Cutter/Stripper Wire Stripper, 86262 (86262)
- BALDWIN FILTERS Air Filter, 9-23/32 x 1-25/32 in. (PA4456)
- VALVOLINE Motor Oil, Synthetic Blend, 5W-30, 5 Qt (881163)
- VALVOLINE Oil, Premium Blue(R), 15W-40, 55 Gallon (891011)
- VALVOLINE Motor Oil, 20W-50 SAE Grade, 1 Qt. (822347)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881058)
- VALVOLINE Valvoline, All Fleet Plus, 15W-40, 1 Qt (894077)
- VALVOLINE Motor Oil, 10W-30, Full Synthetic, 32 Oz. (VV935)
- THRIVE Synthetic Blend 10W30 High Mileage Engine Oil 55 Gal Drum (455016)
- Valvoline Motor Oil