Shop All Lubricants
Valvoline
Grease Keg Blue
Mfr # VV70130
Zoro # G8527416
product price: $974.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$974.99
Free 30-Day Returns
Key Features
- Size 120 lb
- Container Type Drum
- NLGI Grade 2
- Max. Operating Temp. 350 Degrees F
- Timken OK Load 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV70130
- Zoro # G8527416
- UPC # 074130701304
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 120 lb |
Container Size | 120 lb |
Description
Grease, Product Type Grease, Series Cerulean, Container Type Drum, Container Size 120 lb, For Use On Bucket and King Pins, Chassis, Couplings, Crushers and Vibratory Rollers, Disc and Other Wheel Bearings, Sleeve and Anti-Friction Bearings, Universal Joints, ISO Viscosity Grade 320, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 23 cSt, Standards NLGI 2, Color Blue, Additives Included Extreme-Pressure Additives, Compatible Surface Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- KROIL 5 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL051)
- BROWNING Mounted Cast Iron Four Bolt Flange Tapered Roller, FBE920X 1 1/4 (FBE920X 1 1/4)
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32ENA443X)
- VALVOLINE 35 lb Pail Blue (VV70132)
- VALVOLINE 1 lb Tub Red (VV614)
- VALVOLINE 14.1 oz. Grease Cartridge Dark Gray (VV98510)
- VALVOLINE Multipurpose Grease Drum Gray (VV70143)
- VALVOLINE Multipurpose Grease Drum Red (VV70120)
- VALVOLINE 120 lb. Multipurpose Grease Keg Dark Amber (VV605)
- JET-LUBE Chain & Wire Lubricant, 5 gal. (34020)
- Valvoline Penetrants and Lubricants