Shop All Greases & Lubricants
Valvoline
Grease, High Temp, Multi-Veh, 4lb Tub
Mfr # VV616
Zoro # G208370544
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Specific Gravity 0.95
- Series Multi-Vehicle High Temperature
- Container Size 4 lb
- Flash Point 491 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV616
- Zoro # G208370544
- UPC # 074130006164
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 4 lb |
Details
Item | High Temperature Grease |
Container Type | Tub |
Specific Gravity | 0.95 |
Series | Multi-Vehicle High Temperature |
Flash Point | 491 Degrees F |
Color | Red |
Maximum Operating Temperature | 375 Degrees F |
Boiling Point | 640 Degrees F |
Product Type | Grease |
Minimum Operating Temperature | 0 Degrees F |
Thickener Type | Lithium |
Viscosity @ 100 Deg F | 14.8 cSt |
NLGI Viscosity Grade | 2 |
For Use On | 1051344, Chrysler MS-3701 |
Product Form | Gel |
Features | Pressure Protection, Protection in the Most Demanding Service for Disc Brake Wheel Bearings, Suspension Systems, Universal Joints, Steering Linkages and Chassis, Engineered for Maximum Performance |
Description
High Temperature Grease, Product Type Grease, Series Multi-Vehicle High Temperature, Container Type Tub, Container Size 4 lb, For Use On 1051344, Chrysler MS-3701, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 14.8 cSt, Color Red, Product Form Gel, Boiling Point 640 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Brake Parts Cleaner, Brakleen, Aerosol, 20 oz, Solvent, Non-Chlorinated, Plastic Safe, Flammable (05084)
- GATES G-Force CVT Belts 27G3450 OEM 2760111H00 1 9/32" x 35 5/8" (27G3450)
- ILC Replacement for Batteries AND Light Bulbs Cylax4lbsxta Battery (CYLAX4LBSXTA BATTERY BATTERIES AND LIGHT BULBS)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5741-005R)
- VALVOLINE Bearing Grease, 120 lb. Container Size (VV70181)
- VALVOLINE 5 gal Gear Oil Pail (VV70044)
- VALVOLINE 14.1 oz. Extreme Pressure Tacky Grease Cartridge Red (VV7012410)
- VALVOLINE 5 gal Gear Oil Pail (VV700475M)
- VALVOLINE 1 qt Gear Oil Drip Can (VV820)
- VALVOLINE Bearing Grease, 35 lb. Container Sz, Pail (792585)
- HERCULES Silicone Plumbers Grease, 2 Oz. (40610)
- Valvoline Greases & Lubricants