Shop All Fuel Additives
Valvoline
Fuel Inject/Intake Cleaner, 12 oz. Bottle
Mfr # 602376
Zoro # G0824801
original price:
$7.91
5% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point 120.002 Degrees F
- Specific Gravity 0.78
- Color Clear
- Size 12 oz
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valvoline
- MFR # 602376
- Zoro # G0824801
- UPC # 074130790735
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 12 oz |
Container Size | 12 fl oz |
Description
Fuel Injector and Intake Valve Cleaner, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Ethanol Engines, Gasoline Engines, Recommended Dilution Ready to Use, Boiling Point 680 Degrees F, Color Clear, Standards RoHS Compliant, Compatible Fluid Type Ethanol Blend, Gasoline, Product Form Liquid, Additives Included Detergents, Features Cleans Fuel Injectors, Carburetors and Intake Valves, Treats up to 20 Gallons, Flammability Flammable, Flash Point 120.002 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Knob & Pin Kit For Pp-1 Valve (034050)
- FEL-PRO Intake & Exhaust (Combination) Manifold, MS2498B (MS2498B)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- ECCO LED, Directional, 6 LEDs, Amber/Clear (ED3705AC)
- SUPERCOOL Air Conditioning Fast Flush, Can, 32oz. (FFQ)
- POWER RESEARCH PRI-D 16 oz. Diesel Fuel Treatment, 12PK (cp113)
- SEA FOAM 16 oz Hi Mileage Fuel System Treatment (SE305563)
- HIGHLINE WARREN/PLEWS 26OZ CLR Diesel (9226)
- TURTLE WAX Marvel Diesel/Gasoline Fuel Treatment 32 oz (MM13R)
- HOT SHOTS Boosts Power And Increases Cetane Disperses Moisture And Improves Cold Starts Adds Lubricity And I (P403316Z)
- MOTORCRAFT Additive-Anti-Gel, PM23A (PM23A)
- Valvoline Fuel Additives