Shop All Motor Oil
Valvoline
Diesel Engine Oil, Heavy Duty, 5 Gal, 15W-40W
Mfr # 894069
Zoro # G3344415
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 5 gal
- Container Type - Engine and Motor Oils Pail
- SAE Grade - Engine and Motor Oils 15W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Diesel Engine Oil, Series All-Terrain, Container Size 5 gal, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Diesel Engines, Container Type Pail, Detergent Detergent Oil, Flash Point 390 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -22 Degrees F, Specific Gravity 0.87 at 60.1 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 17298-63010 STARTER (17298-63010 STARTER)
- SUR&R Fitting, For 1/4" Fuel Connectors, PK2 (K250)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7306)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 6 Ply (30820)
- VALVOLINE Valvoline, All Fleet Plus, SAE 30W, Diesel, 1 Qt (822404)
- VALVOLINE Automatic Transmission Fluid, 5 gal. Size (881051)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-40 SAE Grade, Box (881050)
- VALVOLINE Maxlife, Synthetic Blend, 10W-30, 1 Qt (797976)
- VALVOLINE 4-Stroke Motorcycl Motor Oil, 32 Oz, 10W-40 (798151)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881158)
- LUCAS OIL Motor Oil - 5 Quart (LU375860)
- Valvoline Motor Oil