Shop All Motor Oil
Valvoline
Diesel Engine Oil, 5W-40 SAE Grade, Drum
Mfr # VV70516
Zoro # G6545380
product price: $2,136.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,136.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Diesel Engine Oil, Series Premium Blue, Container Size 55 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-40, Standards API, SAE, Color Amber, Compatible Engine Type Diesel Engines, Container Type Drum, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -32.8 Degrees F, Viscosity @ 100 Deg C 15 cSt, Viscosity @ 40 Deg C 95 cSt, Viscosity Index 171
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- STANDARD HORIZON Mounting Knob - Black ABS Plastic - Single (RA0978600)
- BOSCH 3397007215 Oe Style Windshield Wiper Blade Set (3397007215)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- VALVOLINE Valvoline, All Fleet Plus, 15W-40, 1 Qt (894077)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881158)
- VALVOLINE Valvoline 797578 1 qt. Daily Protection SAE 10W-30 Conventional Motor Oil (V10-797578)
- VALVOLINE Maxlife, Synthetic Blend, 10W-30, 1 Qt (797976)
- VALVOLINE 881147 5 qt. Full Synthetic 5W-20 Motor Oil (VA324163)
- VALVOLINE Conventional Motor Oil, 10W-40, 5 Qt. (881157)
- LUCAS OIL LUCAS SAE 5W30 OI L QT (10474)
- Valvoline Motor Oil