Shop All Motor Oil
Valvoline
Diesel Engine Oil, 55 gal. Size, Drum
Mfr # 891013
Zoro # G6554112
product price: $1,411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,411.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 10W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Diesel Engine Oil, Series Premium Blue One Solution Gen 2, Container Size 55 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Standards API, SAE, Color Amber, Compatible Engine Type Diesel Engines, Container Type Drum, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -27.4 Degrees F, Viscosity @ 100 Deg C 15 cSt, Viscosity @ 40 Deg C 117 cSt, Viscosity Index 138
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P502465 (P502465)
- SEA-DOG Stainless Steel Heavy-Duty 90degree Deck Hinge (270205-1)
- A & I PRODUCTS Seat 24" x18" x6" (A-AM116408)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- VALVOLINE Valvoline Oil 247201 5 qt. 5W30 Full Synthetic Motor Oil (247201)
- VALVOLINE 4-Stroke ATV Motor Oil, 32 Oz, 10W-40 (817263)
- VALVOLINE Valvoline 822388 32 fl oz VR1 Racing Oil (V10-822388)
- VALVOLINE Valvoline, 20W-50, Conventional, 1 Qt. (822344)
- VALVOLINE Diesel Engine Oil, Jug, 1 gal, Synthetic, Diesel Engines, 5W-40, Premium Blue, Amber (774038)
- VALVOLINE Motor Oil, Synthetic Blend, 10W-40, 5 Qt. (881148)
- WARREN DISTRIBUTION Mobil1 Qt 0W20 Syn Oil (MO98JQ66)
- Valvoline Motor Oil